PR880F - 2-1/2" - 3" Form 8 Cover

Plastibond

  • $133.72 (Each)
  • $133.72 (Each)

  • $668.60 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PR880F
Manufacturer
Plastibond
Manufacturer's Part Number
PR880F
Description
2-1/2" - 3" Form 8 Cover
2-1/2 - 3 Form 8 Cover
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011204571 / 00784011204571
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.72 (Each)
Standard Packaging
$668.60 (Per 5)
Resources
Images
 
 
PR880F - Small Image
 
PR880F - Large Image
Attachments
 
 
PR880F - Specification Sheet
 
PR880F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Descriptions
Description
2-1/2" - 3" FORM 8 COVER
Long Description
CONDUIT BODY COVER, SCREW TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; 2-1/2 INCH, 3 INCH TRADE SIZE; FORM 8 FORM TYPE
extra long description
SCREW TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; 2-1/2 INCH, 3 INCH TRADE SIZE; FORM 8 FORM TYPE; REDH2OT[R] BRAND; SCREW MATERIAL STAINLESS STEEL
Additional Information
Screw Material Stainless Steel
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Conduit Body Cover
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PR880F
Brand
PLASTIBOND
GTIN
00784011204571
UPC
784011204571
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
SCREW
Trade Size
Trade Size
2-1/2 Inch, 3 Inch
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
4.5
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat