PRBUB10 - 4 Mogul Bub Fitting

Plastibond

  • $3420.32 (Each)
  • $3,420.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRBUB10
Manufacturer
Plastibond
Manufacturer's Part Number
PRBUB10
Description
4 Mogul Bub Fitting
4 Mogul Bub Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204984 / 00784011204984
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,420.32 (Each)
Resources
Images
 
 
PRBUB10 - Small Image
 
PRBUB10 - Large Image
Attachments
 
 
PRBUB10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Hub Location
45 Degree
Access Opening
45 Degree Back
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
4 INCH
Size
5.33 Inch H
Descriptions
Description
4 MOGUL BUB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 5.33 INCH WIDTH SIZE; 4 INCH HUB SIZE; UB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; 45 DEGREE HUB LOCATION; BACK ACCESS OPENING; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; BUB MODEL
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 5.33 INCH H SIZE; 4 INCH HUB SIZE; UB CONFIGURATION; 2 HUB(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; PVC COATED COVER TYPE
Commodity Description
STEEL CONDUIT BODIES & COVERS
Manufacturer Information
Manufacturers Part Number
PRBUB10
Brand
PLASTIBOND
GTIN
00784011204984
UPC
784011204984
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
Configuration
UB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat