PRC0NDUITAL3 - 3" Alu Plasti-Bond Conduit

Plastibond

  • $62.70 (Each)
  • $62.70 (Each)

  • $627.05 (Per 10)

  • $6,270.49 (Per 100)

  • $20,692.62 (Per 330)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRC0NDUITAL3
Manufacturer
Plastibond
Manufacturer's Part Number
PRCONDUIT-AL-3
Description
3" Alu Plasti-Bond Conduit
3 Al Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011212521 / 00784011212521
Weight per unit
2.6699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.70 (Each)
Carton
$627.05 (Per 10)
Standard Packaging
$20,692.62 (Per 330)
Resources
Images
 
 
PRC0NDUITAL3 - Small Image
 
PRC0NDUITAL3 - Large Image
Attachments
 
 
PRC0NDUITAL3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread
Dimensions and Weight
Length
10 ft
Inner Diameter
3.09 Inch
Outer Diameter
3.58 Inch
Descriptions
Description
3" ALU PLASTI-BOND CONDUIT
Long Description
CONDUIT, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER THREAD FINISH; 10 FT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; 330 FT STANDARD PACKAGE
Additional Information
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Commodity Description
Rigid Conduit Fittings - Aluminum
Product Type
Conduit
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING
Additional Information
Wall Thickness
0.205 Inch
End Style
Threaded
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCONDUIT-AL-3
Model
PRCONDUIT-AL
GTIN
00784011212521
UPC
784011212521
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
330 Ft
Weight per each
2.6699
Carton
10
Package
330
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat