PREL295 - 3/4 Malleable 90 Male/Male Elbow

Plastibond

  • $183.22 (Each)
  • $183.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PREL295
Manufacturer
Plastibond
Manufacturer's Part Number
PREL295
Description
3/4 Malleable 90 Male/Male Elbow
3/4 Malleable 90 Male/Male Elbow
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011207978 / 00784011207978
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.22 (Each)
Resources
Images
 
 
PREL295 - Small Image
 
PREL295 - Large Image
Attachments
 
 
PREL295 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
3/4 MALLEABLE 90 MALE/MALE ELBOW
Product Type
Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; THREADED MALE/MALE INSTALLATION; 20 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EL MODEL
Long Description
ELBOW, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; RIGID METAL CONDUIT USED ON; 90 DEGREE INSTALLATION; ETL, UL (CANADA AND US) APPROVAL; 20 STANDARD PACKAGE; 3/4 INCH TRADE SIZE
Additional Information
Enclosure Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Bend Angle
90 Degree
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PREL295
GTIN
00784011207978
UPC
784011207978
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
20
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Installation
90 Degree
Approval
ETL, UL (Canada and US)
Used On
RIGID METAL CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat