PREYS56 - 1-1/2 M/F Sealing Fitting

Plastibond

  • $347.23 (Each)
  • $347.23 (Each)
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
PREYS56
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS56
Description
1-1/2 M/F Sealing Fitting
1-1/2 M/F Sealing Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011206667 / 00784011206667
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$347.23 (Each)
Resources
Images
 
 
PREYS56 - Small Image
 
PREYS56 - Large Image
Attachments
 
 
PREYS56 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
1-1/2 M/F SEALING FITTING
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; MALE, FEMALE CONNECTION TYPE; UL (CANADA AND US), ETL APPROVAL
Commodity Description
STEEL SEALING BODIES
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; FEMALE/MALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1-1/2 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 2.06 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Additional Information
Turning Radius
2.06 INCH
Mounting Position
VERTICAL/HORIZONTAL
Connection Type
MALE, FEMALE
Manufacturer Information
Manufacturers Part Number
PREYS56
Brand
PLASTIBOND
Model
EYS
GTIN
00784011206667
UPC
784011206667
Taxonomies, Classifications, and Categories
Type
HUB
Category Description
HAZARDOUS LOCATION FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat