PRHNIP12X8 - 1/2X8 Nipple

Plastibond

  • $42.67 (Each)
  • $42.67 (Each)

  • $4,267.22 (Per 100)
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
PRHNIP12X8
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-1/2X8
Description
1/2X8 Nipple
1/2X8 Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210015 / 00784011210015
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.67 (Each)
Carton
$42.67 (Each)
Resources
Attachments
 
 
PRHNIP12X8 - Specification Sheet
Images
 
 
PRHNIP12X8 - Large Image
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
8 INCH
Descriptions
Description
1/2X8 NIPPLE
Product Type
Conduit Nipple
extra long description
STANDARD TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 8 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 0.92 INCH; THREAD PROTECTOR COLOR BLACK; PRHNIP MODEL
Long Description
CONDUIT NIPPLE, 8 INCH; 25 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; REDH2OT. BRAND
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Manufacturers Part Number
PRHNIP-1/2X8
Brand
PLASTIBOND
GTIN
00784011210015
UPC
784011210015
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.56