PRHNIP1X3 - 1X3 Nipple

Plastibond

  • $37.99 (Each)
  • $37.99 (Each)

  • $3,798.66 (Per 100)
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
PRHNIP1X3
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-1X3
Description
1X3 Nipple
Conduit Nipple, Steel Material; 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread Finish; 3 Inch; Etl, Ul 6, Ul (Canada and Us), Csa C22.2 Approval; 25 Standard Package; 1 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210183 / 00784011210183
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.99 (Each)
Carton
$37.99 (Each)
Resources
Attachments
 
 
PRHNIP1X3 - Specification Sheet
Images
 
 
PRHNIP1X3 - Large Image
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior, A Clear Urethane Coated Thread
Dimensions and Weight
Length
3 INCH
Descriptions
Description
1X3 NIPPLE
Product Type
Conduit Nipple
extra long description
STANDARD TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.395 INCH; THREAD PROTECTOR COLOR BLUE; PRHNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR, A CLEAR URETHANE COATED THREAD FINISH; 3 INCH; ETL, UL 6, UL (CANADA AND US), CSA C22.2 APPROVAL; 25 STANDARD PACKAGE; 1 INCH TRADE SIZE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Metric Size Designator 27; Outside Wall Thickness 0.126 Inch; Internal Inside Diameter 1.063 Inch; Diameter with Coating 1.395 Inch; Thread Protector Color Blue
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRHNIP-1X3
Brand
PLASTIBOND
Model
PRHNIP
GTIN
00784011210183
UPC
784011210183
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 6, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat