PRLB37SA - 1 Al Form 7 LB Fitting

Plastibond

  • $163.14 (Each)
  • $163.14 (Each)

  • $1,305.12 (Per 8)
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
PRLB37SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRLB37SA
Description
1 Al Form 7 LB Fitting
1 Al Form 7 LB Fitting
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011216048 / 00784011216048
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.14 (Each)
Standard Packaging
$1,305.12 (Per 8)
Resources
Images
 
 
PRLB37SA - Small Image
 
PRLB37SA - Large Image
Attachments
 
 
PRLB37SA - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Aluminum (Body), Stainless Steel (Screw)
Number of Hubs
2
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Dimensions and Weight
Hub Size
1 INCH
Size
1.83 Inch Width
Descriptions
Description
1 AL FORM 7 LB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 1.83 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR ALUMINUM (BODY), STAINLESS STEEL (SCREW) MATERIAL; 1.83 INCH WIDTH SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S)
Commodity Description
ALUMINUM CONDUIT BODIES & COVERS
Additional Information
Applicable Standard ISO 9001
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRLB37SA
Brand
PLASTIBOND
GTIN
00784011216048
UPC
784011216048
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.7
Carton
1
Package
8
Uses, Certifications, and Standards
Configuration
LB
Used On
RIGID CONDUIT
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
Installation
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat