PRLBD8800 - 3 Pulling Elbow LBD

Plastibond

  • $1873.06 (Each)
  • $1,873.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRLBD8800
Manufacturer
Plastibond
Manufacturer's Part Number
PRLBD8800
Description
3 Pulling Elbow LBD
3 Pulling Elbow LBD
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011205103 / 00784011205103
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,873.06 (Each)
Resources
Images
 
 
PRLBD8800 - Small Image
 
PRLBD8800 - Large Image
Attachments
 
 
PRLBD8800 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated
Number of Hubs
2
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Dimensions and Weight
Hub Size
3 INCH
Descriptions
Description
3 PULLING ELBOW LBD
Product Type
Pull Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 5.71 INCH WIDTH SIZE; 3 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514B APPROVAL; 90 DEGREE HUB LOCATION; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
PULL ELBOW, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 3 INCH HUB SIZE; LBD CONFIGURATION; 2 HUB(S); ETL, UL 514B, UL (CANADA AND US) APPROVAL; PVC COATED COVER TYPE; 90 DEGREE HUB LOCATION
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Manufacturers Part Number
PRLBD8800
Brand
PLASTIBOND
GTIN
00784011205103
UPC
784011205103
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514B, UL (Canada and US)
Configuration
LBD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat