PRPLG2 - 3/4" Recessed Plug

Plastibond

  • $21.27 (Each)
  • $21.27 (Each)

  • $212.70 (Per 10)
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
PRPLG2
Manufacturer
Plastibond
Manufacturer's Part Number
PRPLG2
Description
3/4" Recessed Plug
3/4 Recessed Plug
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011209521 / 00784011209521
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.27 (Each)
Standard Packaging
$212.70 (Per 10)
Resources
Attachments
 
 
PRPLG2 - Specification Sheet
Images
 
 
PRPLG2 - Large Image
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
Ferrous Metal
Material, Color, and Finish
Finish
Polyurethane Coated
Descriptions
Description
3/4" RECESSED PLUG
Long Description
PLUG, THREADED TYPE; FERROUS METAL MATERIAL; POLYURETHANE COATED FINISH; CONDUIT HUB USED ON; UL (CANADA AND US), ETL APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE
Additional Information
Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Plug
extra long description
THREADED TYPE; FERROUS METAL MATERIAL; POLYURETHANE COATED FINISH; CONDUIT HUB USED ON; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 3/4 INCH TRADE SIZE; RECESSED HEAD STYLE; INCLUDES RECESSED SQUARE DRIVE SOCKET; APPLICABLE STANDARD NEC/CEC, ISO 9001
Additional Information
Head Style
RECESSED
Manufacturer Information
Manufacturers Part Number
PRPLG2
Brand
PLASTIBOND
GTIN
00784011209521
UPC
784011209521
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
THREADED
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III
Used On
Conduit Hub
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat