PRSSP150 - 1-1/2" Split Coupling

Plastibond

  • $154.78 (Each)
  • $154.78 (Each)

  • $773.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRSSP150
Manufacturer
Plastibond
Manufacturer's Part Number
PRSSP150
Description
1-1/2" Split Coupling
1-1/2 Split Coupling
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011209859 / 00784011209859
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.78 (Each)
Standard Packaging
$773.90 (Per 5)
Resources
Images
 
 
PRSSP150 - Small Image
 
PRSSP150 - Large Image
Attachments
 
 
PRSSP150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Length
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
1-1/2" SPLIT COUPLING
Long Description
COUPLING, SPLIT, 2-PIECE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Coupling
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 5 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PRSSP150
Brand
PLASTIBOND
GTIN
00784011209859
UPC
784011209859
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Split, 2-Piece
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
5 in
Weight per each
0.7
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat