PRSSP400 - 4" Split Coupling

Plastibond

  • $1175.08 (Each)
  • $1,175.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRSSP400
Manufacturer
Plastibond
Manufacturer's Part Number
PRSSP400
Description
4" Split Coupling
4 Split Coupling
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011209903 / 00784011209903
Weight per unit
4.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,175.08 (Each)
Resources
Images
 
 
PRSSP400 - Small Image
 
PRSSP400 - Large Image
Attachments
 
 
PRSSP400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
4" SPLIT COUPLING
Long Description
COUPLING, SPLIT, 2-PIECE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL APPROVAL; 1 STANDARD PACKAGE; 4 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Coupling
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 1 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PRSSP400
Brand
PLASTIBOND
GTIN
00784011209903
UPC
784011209903
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Split, 2-Piece
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
1
Weight per each
4.0999
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat