PRST3 - 1" Knockout Hub

Plastibond

  • $97.56 (Each)
  • $97.56 (Each)

  • $1,463.40 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRST3
Manufacturer
Plastibond
Manufacturer's Part Number
PRST3
Description
1" Knockout Hub
Knockout Hub, 1 In Trade Size, PRST Model, 1 In Hub Size, 1.66 In Height, 2.5 In Diameter, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207381 / 00784011207381
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.56 (Each)
Standard Packaging
$1,463.40 (Per 15)
Resources
Images
 
 
PRST3 - Small Image
 
PRST3 - Large Image
 
PRST3 - Large Image
Specifications Sheets
 
 
PRST3 - Specification Sheet
Attachments
 
 
PRST3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Hub Size
1 in
Height
1.66 in
Diameter
2.5 in
Size
2.25 Inch Diameter
Descriptions
Product Type
Knockout Hub
Long Description
Knockout Hub, 1 in Trade Size, PRST Model, 1 in Hub Size, 1.66 in Height, 2.5 in Diameter, 0.4 lb/EA
Features
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.
Short Description
Knockout Hub, 1 in, Exterior: PVC Coated/Interior: Urethane
Special Features
O-Ring Gasket;Grounding Lug
Description
1" KNOCKOUT HUB
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.5 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 1 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Additional Information
Seal Type O-Ring Gasket; Wall Thickness 0.25 Inch; Enclosure Type Class I Div 2, Class II/III-Div 1 and 2; Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Color/Finish
Exterior: PVC Coated;Interior: Urethane
for use with
Rigid Metal Conduit
Standards Met
UL Standard: E200413;NEC/CEC Certified
package quantity
15 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
PRST3
Brand
PLASTIBOND
Model
PRST
GTIN
00784011207381
UPC
784011207381
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 in
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Terminate Conduit Runs Through The Wall of a Sheet Metal Electrical Enclosure
Approval
UL (Canada and US), UL 514B, ETL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat