PRT67 - 2" Plasti-Bond Form 7 T Fitting

Plastibond

  • $407.00 (Each)
  • $407.00 (Each)

  • $814.00 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRT67
Manufacturer
Plastibond
Manufacturer's Part Number
PRT67
Description
2" Plasti-Bond Form 7 T Fitting
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 3.17 Inch Height Size; Rigid Conduit Used On; 2 Inch Hub Size; Screw Installation; T Configuration; 3 Hub(S)
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204229 / 00784011204229
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.00 (Each)
Standard Packaging
$814.00 (Per 2)
Resources
Images
 
 
PRT67 - Small Image
 
PRT67 - Large Image
Attachments
 
 
PRT67 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Cover Type
PVC Coated
Access Opening
SIDE
Hub Location
TEE
Dimensions and Weight
Hub Size
2 INCH
Size
3.17 Inch Height
Descriptions
Description
2" PLASTI-BOND FORM 7 T FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 3.17 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 2 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S)
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRT67
Brand
PLASTIBOND
GTIN
00784011204229
UPC
784011204229
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
6.5
Carton
1
Package
2
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
SCREW
Configuration
T
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat