PRTB27SA - 3/4 Al Form 7 TB Fitting

Plastibond

  • $158.95 (Each)
  • $158.95 (Each)

  • $635.80 (Per 4)
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
PRTB27SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRTB27SA
Description
3/4 Al Form 7 TB Fitting
3/4 Al Form 7 TB Fitting
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011216826 / 00784011216826
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.95 (Each)
Standard Packaging
$635.80 (Per 4)
Resources
Images
 
 
PRTB27SA - Small Image
 
PRTB27SA - Large Image
Attachments
 
 
PRTB27SA - Specification Sheet
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
3/4 AL FORM 7 TB FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 1.83 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; TB CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; BACK ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, UL 514-B, CSA 22.2 APPROVAL; PLASTI-BOND REDH2OT. BRAND
Commodity Description
ALUMINUM CONDUIT BODIES & COVERS
Manufacturer Information
Manufacturers Part Number
PRTB27SA
Brand
PLASTIBOND
GTIN
00784011216826
UPC
784011216826
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.7
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL 514-B, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat