UNY505 - 1-1/2" Female to Male Union

Plastibond

  • $290.84 (Each)
  • $290.84 (Each)

  • $1,163.36 (Per 4)
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
UNY505
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY505
Description
1-1/2" Female to Male Union
1-1/2 Female to Male Union
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207886 / 00784011207886
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.84 (Each)
Standard Packaging
$1,163.36 (Per 4)
Resources
Images
 
 
UNY505 - Small Image
 
UNY505 - Large Image
Attachments
 
 
UNY505 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Diameter
3.5 Inch
Length
3.56 Inch
Descriptions
Description
1-1/2" FEMALE TO MALE UNION
Product Type
Conduit Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.56 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3.5 INCH DIAMETER; 1-1/2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Long Description
CONDUIT UNION, FEMALE/MALE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 3.56 INCH; UL (CANADA AND US), ETL APPROVAL; 3.5 INCH DIAMETER; 1-1/2 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Manufacturer Information
Manufacturers Part Number
PRUNY505
Brand
PLASTIBOND
Model
PRUNY
GTIN
00784011207886
UPC
784011207886
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/MALE
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.9
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY505.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UNY505.

1-1/2 Female to Male Union
  • Our Part #: PRUNY505
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRUNY505
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,163.36) ·
PRUNY505 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$290.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat