P264320 - 4LITE Universal Lite Kit

Progress

  • $57.06 (Each)
  • $57.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P264320
Manufacturer
Progress
Manufacturer's Part Number
P2643-20
Description
4LITE Universal Lite Kit
Four-Light Universal Fan Light Kit Features Alabaster Style Glass Shades Beautiful In Design. Antique Bronze Finish Corresponds With An Antique Bass Pull-Chain and Medium Oak Fob. Universal Style For Use With Fans That Accept An Accessory Light Comes With Quick-Connect Wiring.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247149582 / 00785247149582
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.06 (Each)
Resources
Images
 
 
P264320 - Small Image
 
P264320 - Large Image
 
P264320 - Large Image
Attachments
 
 
P264320 - Specification Sheet
Other Links
 
 
P264320 - Other
 
P264320 - Other
 
P264320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Wattage
40
Lamp Type
B-12
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Transitional
Dimensions and Weight
Width
13.625
Height
7.75
Descriptions
Description
4LITE UNIVERSAL LITE KIT
Product Type
Airpro 4-40W Cand Univ Fan LT Kit Ab
extra long description
PROG P2643-20 AirPro 4-40W CAND UNI
Long Description
Four-light universal fan light kit features alabaster style glass shades beautiful in design. Antique Bronze finish corresponds with an Antique Bass pull-chain and medium oak fob. Universal style for use with fans that accept an accessory light comes with quick-connect wiring.
Additional Information
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P2643-20
Brand
PROGRESS
GTIN
00785247149582
UPC
785247149582
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Branched
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat