P300230020 - 2-60M Ab Briarwood Bath Vanity

Progress

  • Special Order Item
  • $0.00 (Each)
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
P300230020
Manufacturer
Progress
Manufacturer's Part Number
P300230-020
Description
2-60M Ab Briarwood Bath Vanity
Incorporate Farmhouse-Inspired DCor Above A Bathroom Mirror, In A Hallway, or Wherever Focused Task Light Is Needed With The Briarwood Two-Light Bath. A Handsome X-Brace Design Fronts A Faux Wood, Painted Oak, Rectangular Shape On An Antique Bronze Backplate. Smooth, Curved Arms and Classic, Clear Glass Shades Add to The Rustic Look Ideal For Farmhouse and Rustic Settings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247232963 / 00785247232963
Weight per unit
6.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P300230020 - Small Image
 
P300230020 - Large Image
 
P300230020 - Large Image
 
P300230020 - Large Image
 
P300230020 - Large Image
 
P300230020 - Large Image
 
P300230020 - Large Image
 
P300230020 - Large Image
 
P300230020 - Large Image
 
P300230020 - Large Image
Attachments
 
 
P300230020 - Specification Sheet
Other Links
 
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
 
P300230020 - Other
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
120
Number of Lamps
2
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Style
Rustic;Farmhouse
fixture material
steel
Dimensions and Weight
Size
14.75 in x 6.5 in x 8.25 in
Descriptions
Description
2-60M AB BRIARWOOD BATH VANITY
Product Type
P300230-020 2-60W Med Bath Bracket
extra long description
PROG P300230-020 P300230-020 2-60W
Long Description
Incorporate farmhouse-inspired dcor above a bathroom mirror, in a hallway, or wherever focused task light is needed with the Briarwood two-light bath. A handsome X-brace design fronts a faux wood, painted oak, rectangular shape on an Antique Bronze backplate. Smooth, curved arms and classic, clear glass shades add to the rustic look ideal for farmhouse and rustic settings.
Additional Information
pallet quantity
50
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P300230-020
GTIN
00785247232963
UPC
785247232963
Taxonomies, Classifications, and Categories
Type
Vanity Light
Packaging
Weight per each
6.51
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
UL/CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat