P500213109 - 3-60C BB 10X19 Parkhurst Pendant

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P500213109
Manufacturer
Progress
Manufacturer's Part Number
P500213-109
Description
3-60C BB 10X19 Parkhurst Pendant
Offer A Modern Spin On A Timeless Design With The Parkhurst Collection. Lantern-Style Metal Frames Create An Airy Structure Ideal For Emitting Ambient Light Over Memories Being Made Below. Inside The Frame Perch Smooth, Simple Light Bases Ready to Offer Your Home A Lovely Glow.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247241354 / 00785247241354
Weight per unit
9.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P500213109 - Large Image
 
P500213109 - Large Image
 
P500213109 - Large Image
 
P500213109 - Large Image
 
P500213109 - Large Image
 
P500213109 - Large Image
 
P500213109 - Large Image
 
P500213109 - Large Image
 
P500213109 - Small Image
 
P500213109 - Large Image
Other Links
 
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
 
P500213109 - Other
Attachments
 
 
P500213109 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Wattage
60
Lamp Type
B10
Material, Color, and Finish
Color
Gold
fixture material
steel
Dimensions and Weight
Length
10.875
Width
10.875
Height
19.75
Descriptions
Product Type
P500213-109 3-60W Cand Foyer
extra long description
PROG P500213-109 P500213-109 3-60W
Description
3-60C BB 10X19 PARKHURST PENDANT
Long Description
Offer a modern spin on a timeless design with the Parkhurst Collection. Lantern-style metal frames create an airy structure ideal for emitting ambient light over memories being made below. Inside the frame perch smooth, simple light bases ready to offer your home a lovely glow.
Additional Information
pallet quantity
36
Light Distribution
Ambient
Light Source
Incandescent
indoor/outdoor
Indoor
Power Source
Hardwired
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P500213-109
GTIN
00785247241354
UPC
785247241354
Taxonomies, Classifications, and Categories
Type
Chandelier
Packaging
Weight per each
9.72
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat