P80222830K - 7" Led Round Flush Mount 30K W/T24 & Hardware

Progress

  • $54.72 (Each)
  • $54.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P80222830K
Manufacturer
Progress
Manufacturer's Part Number
P8022-28-30K
Description
7" Led Round Flush Mount 30K W/T24 & Hardware
The P8022 Delivers A Solution For Flush Mount and Recessed Applications, For Both Residential and Commercial Markets. In Addition, The P8022 Is Wet Located, Title 24 - JA8 - 2016 and Is A Cost Effective Solution For Fire Rated Application. The P8022 Luminaire Unites Performance, Cost and Safety Benefits. White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247210664 / 00785247210664
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.72 (Each)
Resources
Attachments
 
 
P80222830K - Specification Sheet
Other Links
 
 
P80222830K - Other
 
P80222830K - Other
 
P80222830K - Other
Images
 
 
P80222830K - Large Image
 
P80222830K - Small Image
 
P80222830K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
17
Material
Die-Cast Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Style
Modern;Transitional
Finish
Painted
Color
White
Dimensions and Weight
Height
1.1875
Width
7.25
Length
7.25
Descriptions
extra long description
PROG P8022-28-30K 7in Round LED Flu
Product Type
7IN Round Led Flush Mount WH
Description
7" LED ROUND FLUSH MOUNT 30K W/T24 & HARDWARE
Long Description
The P8022 delivers a solution for flush mount and recessed applications, for both residential and commercial markets. In addition, the P8022 is wet located, Title 24 - JA8 - 2016 and is a cost effective solution for fire rated application. The P8022 luminaire unites performance, cost and safety benefits. White finish.
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P8022-28-30K
GTIN
00785247210664
UPC
785247210664
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.68
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
FCC Title 47, Part 15, Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat