P804420 - 4IN Par-20 Baffle

Progress

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P804420
Manufacturer
Progress
Manufacturer's Part Number
P8044-20
Description
4IN Par-20 Baffle
4 In Step Baffle Trim In An Antique Bronze Finish With Unpainted Flanges to Match The Baffle Finish. 360 Positioning. 5 In Outside Diameter.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247137862 / 00785247137862
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P804420 - Small Image
 
P804420 - Large Image
 
P804420 - Large Image
Other Links
 
 
P804420 - Other
 
P804420 - Other
 
P804420 - Other
Attachments
 
 
P804420 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Bronze
Style
Utilitarian/Commodity
Dimensions and Weight
Size
5 in x 5 in x 4 in
Descriptions
Product Type
P8044-20 4IN Par-20 Baffle
extra long description
PROG P8044-20 P8044-20 4in PAR-20 B
Description
4IN PAR-20 BAFFLE
Long Description
4 in Step Baffle trim in an Antique Bronze finish with unpainted flanges to match the baffle finish. 360 positioning. 5 in outside diameter.
Construction
construction
Additional Information
pallet quantity
528
Trim Type
Baffle
Coating
plated
Fixture Type
Recessed Trim
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
P8044-20
Brand
PROGRESS
GTIN
00785247137862
UPC
785247137862
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4in Trim
Packaging
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat