P805331 - 6" BLK Alz Recessed TRM

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P805331
Manufacturer
Progress
Manufacturer's Part Number
P8053-31
Description
6" BLK Alz Recessed TRM
Black Alzak Cone Recessed Trim For Use With Insulated Ceilings. 7-3/4 In Outside Diameter. Black Color Is Ideal For Home Theaters or Dark Ceiling and Walled Rooms.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247127818 / 00785247127818
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P805331 - Small Image
 
P805331 - Large Image
 
P805331 - Large Image
Attachments
 
 
P805331 - Specification Sheet
Other Links
 
 
P805331 - Other
 
P805331 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Black
Style
Utilitarian/Commodity
Dimensions and Weight
Size
7.75 in x 7.75 in x 4.625 in
Descriptions
Long Description
Black Alzak Cone recessed trim for use with insulated ceilings. 7-3/4 in outside diameter. Black color is ideal for home theaters or dark ceiling and walled rooms.
Construction
construction
Description
6" BLK ALZ RECESSED TRM
Product Type
P8053-31 6IN Alz Recessed Trim
extra long description
PROG P8053-31 P8053-31 6in ALZ RECE
Additional Information
pallet quantity
2880
Trim Type
Cone
Power Source
Hardwired
indoor/outdoor
Indoor
Fixture Type
Recessed Trim
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P8053-31
GTIN
00785247127818
UPC
785247127818
Taxonomies, Classifications, and Categories
Type
6in Trim
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat