P806628 - 6" Ic/Non-Ic White Step Baffle

Progress

  • $18.35 (Each)
  • $18.35 (Each)

  • $293.60 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P806628
Manufacturer
Progress
Manufacturer's Part Number
P8066-28
Description
6" Ic/Non-Ic White Step Baffle
A Multi-Groove Step Baffle In A White Finish For Use With Insulated Ceilings. 7-3/4 In Outside Diameter.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247806614 / 00785247806614
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.35 (Each)
Standard Packaging
$293.60 (Per 16)
Resources
Images
 
 
P806628 - Large Image
 
P806628 - Large Image
Attachments
 
 
P806628 - Specification Sheet
Other Links
 
 
P806628 - Other
 
P806628 - Other
 
P806628 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
7.75 in x 7.75 in x 4.625 in
Descriptions
Description
6" IC/NON-IC WHITE STEP BAFFLE
Product Type
P8066-28 Step Baffle Recsd Trim
extra long description
PROG P8066-28 P8066-28 STEP BAFFLE
Long Description
A multi-groove Step Baffle in a White finish for use with insulated ceilings. 7-3/4 in outside diameter.
Construction
construction
Additional Information
pallet quantity
1600
Trim Type
Baffle
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
powdercoat
Fixture Type
Recessed Trim
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P8066-28
GTIN
00785247806614
UPC
785247806614
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6in Trim
Packaging
Weight per each
0.5
Carton
1
Package
16
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat