P81001202830 - 6" 9W Led Flush Mount 3K 650LM

Progress

  • $14.69 (Each)
  • $14.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P81001202830
Manufacturer
Progress
Manufacturer's Part Number
P810012-028-30
Description
6" 9W Led Flush Mount 3K 650LM
Elevate Your Design Vision With Just The Flip Of A Switch With Our Intrinsic Surface Mount Led Collection. The Simple, Classic Design Of These Light Fixtures Can Easily Be Installed Into A Variety Of Style Applications In Both Residential and Commercial Settings. We Offer Two Different Sizes Of Surface Mounts, Both Coated In A Crisp White Finish, to Meet Your Unique Design Needs. Each Smooth Trim Ring Surrounds An Integrated Led Light Fixture Ready to Emit General Ambient Lighting Wherever It Calls Home In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247242221 / 00785247242221
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.69 (Each)
Resources
Images
 
 
P81001202830 - Large Image
 
P81001202830 - Large Image
 
P81001202830 - Large Image
 
P81001202830 - Large Image
 
P81001202830 - Large Image
 
P81001202830 - Large Image
 
P81001202830 - Large Image
 
P81001202830 - Large Image
Other Links
 
 
P81001202830 - Other
 
P81001202830 - Other
 
P81001202830 - Other
 
P81001202830 - Other
 
P81001202830 - Other
 
P81001202830 - Other
 
P81001202830 - Other
 
P81001202830 - Other
 
P81001202830 - Other
 
P81001202830 - Other
Attachments
 
 
P81001202830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.095
Number of Lamps
1
Wattage
11.5
Voltage Rating
120
Lamp Type
integrated LED
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Height
1.125
Length
5.5
Width
5.5
Descriptions
Long Description
Elevate your design vision with just the flip of a switch with our Intrinsic Surface Mount LED Collection. The simple, classic design of these light fixtures can easily be installed into a variety of style applications in both residential and commercial settings. We offer two different sizes of surface mounts, both coated in a crisp white finish, to meet your unique design needs. Each smooth trim ring surrounds an integrated LED light fixture ready to emit general ambient lighting wherever it calls home in
Product Type
P810012-028-30 Flush Mount
extra long description
PROG P810012-028-30 P810012-028-30
Description
6" 9W LED FLUSH MOUNT 3K 650LM
Additional Information
Spacing
1.24
pallet quantity
1088
Light Distribution
Down
Power Source
Hardwired
indoor/outdoor
Indoor & Outdoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P810012-028-30
GTIN
00785247242221
UPC
785247242221
Taxonomies, Classifications, and Categories
Type
Wall or Ceiling Flush-Mount
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
FCC Title 47, Part 15, Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat