P85AT - 5" Incan Housing

Progress

  • $51.30 (Each)
  • $51.30 (Each)

  • $307.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P85AT
Manufacturer
Progress
Manufacturer's Part Number
P85-AT
Description
5" Incan Housing
Incandescent Airtight Housing, 120 V, Galvanized, Steel Fixture Material, Non Dimmable, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
785247106400 / 00785247106400
Weight per unit
1.2733 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.30 (Each)
Standard Packaging
$307.80 (Per 6)
Resources
Images
 
 
P85AT - Small Image
 
P85AT - Large Image
 
P85AT - Large Image
Specifications Sheets
 
 
P85AT - Specification Sheet
Attachments
 
 
P85AT - Specification Sheet
Other Links
 
 
P85AT - Other
 
P85AT - Other
 
P85AT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Material
Galvanized Steel
Lamp Type
MEDIUM BASE
Material, Color, and Finish
Finish
Galvanized
fixture material
steel
Color
Unfinished
Style
Utilitarian/Commodity
Descriptions
Description
5" INCAN HOUSING
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, 120 V, Galvanized, Steel Fixture Material, Non Dimmable, 1.27 lb
Features
5 Incandescent Recessed Housing. Both IC & Air-Tight Rated. Fits into 2X8 construction with adjustment for ceiling thickness from 1/2 to 2.
Short Description
5" Incandescent Airtight Housing, 120V, Steel
extra long description
PROG P85-AT 5IN IC HOUSING Unfinish
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 CT;6 Pk
dimensions
8-3/8 W., 13 ht.
Socket Type
socket
Coating
unfinished
Manufacturer Information
Manufacturers Part Number
P85-AT
Brand
PROGRESS
GTIN
00785247106400
UPC
785247106400
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
5
Packaging
Weight
1.27 lb
Weight per each
1.2733
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat