P85TG - 5IN Non-Incand Housing

Progress

  • $37.71 (Each)
  • $37.71 (Each)

  • $226.26 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P85TG
Manufacturer
Progress
Manufacturer's Part Number
P85TG
Description
5IN Non-Incand Housing
5 In Non-Ic Housing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
785247107605 / 00785247107605
Weight per unit
0.5833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.71 (Each)
Standard Packaging
$226.26 (Per 6)
Resources
Images
 
 
P85TG - Large Image
 
P85TG - Large Image
Attachments
 
 
P85TG - Specification Sheet
Other Links
 
 
P85TG - Other
 
P85TG - Other
 
P85TG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
A19
Material
Galvanized Steel
Material, Color, and Finish
Color
Unfinished
Style
Utilitarian/Commodity
Descriptions
Description
5IN NON-INCAND HOUSING
Product Type
5IN Non-Ic Housing Unfinished
extra long description
PROG P85-TG 5IN NON-IC HOUSING Unfi
Long Description
5 in Non-IC housing.
Additional Information
dimensions
7-3/8 W., 10-3/4 ht.
Socket Type
socket
Coating
unfinished
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P85TG
GTIN
00785247107605
UPC
785247107605
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
5
Packaging
Weight per each
0.5833
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat