P867WL28 - 5IN Open Shower Trim Whit

Progress

  • $28.17 (Each)
  • $28.17 (Each)
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
P867WL28
Manufacturer
Progress
Manufacturer's Part Number
P867WL-28
Description
5IN Open Shower Trim Whit
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The Open Shower Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247224647 / 00785247224647
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.17 (Each)
Resources
Images
 
 
P867WL28 - Small Image
 
P867WL28 - Large Image
 
P867WL28 - Large Image
Attachments
 
 
P867WL28 - Specification Sheet
Other Links
 
 
P867WL28 - Other
 
P867WL28 - Other
 
P867WL28 - Other
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
Aluminum
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
6.5 in x 6.5 in x 3.75 in
Descriptions
Description
5IN OPEN SHOWER TRIM WHIT
Product Type
P867WL-28 5IN Open Shower Trim
extra long description
PROG P867WL-28 P867WL-28 5IN OPEN S
Long Description
5 inch recessed is ideal for new construction residential applications. It can also be used in most light commercial applications. The open shower trim use a friction springs to attach to the housing (P851-ICAT) to provide a flush fit against the ceiling.
Construction
trim
Additional Information
indoor/outdoor
Indoor
pallet quantity
864
Power Source
Hardwired
Fixture Type
Recessed Trim
Trim Type
Shower
Manufacturer Information
Manufacturers Part Number
P867WL-28
Brand
Progress Lighting
GTIN
00785247224647
UPC
785247224647
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5in Trim
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat