P87628 - 5IN White Eyeball Trim WH

Progress

  • $32.18 (Each)
  • $32.18 (Each)
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
P87628
Manufacturer
Progress
Manufacturer's Part Number
P876-28
Description
5IN White Eyeball Trim WH
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The White Eyeball Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247224661 / 00785247224661
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.18 (Each)
Resources
Other Links
 
 
P87628 - Other
 
P87628 - Other
 
P87628 - Other
Images
 
 
P87628 - Large Image
 
P87628 - Small Image
 
P87628 - Large Image
Attachments
 
 
P87628 - Specification Sheet
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
Steel
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
6.5 in x 6.5 in x 2.625 in
Descriptions
Description
5IN WHITE EYEBALL TRIM WH
extra long description
PROG P876-28 P876-28 5IN WHITE EYEB
Product Type
P876-28 5IN White Eyeball Trim
Long Description
5 inch recessed is ideal for new construction residential applications. It can also be used in most light commercial applications. The white eyeball trim use a friction springs to attach to the housing (P851-ICAT) to provide a flush fit against the ceiling.
Construction
ring/eyeball
Additional Information
pallet quantity
504
Trim Type
Eyeball
Power Source
Hardwired
indoor/outdoor
Indoor
Fixture Type
Recessed Trim
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P876-28
GTIN
00785247224661
UPC
785247224661
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5in Trim
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat