FV08VRE2 - Fan/Led Lamp

Recessed Led

  • $170.63 (Each)
  • $170.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FV08VRE2
Manufacturer
Recessed Led
Manufacturer's Part Number
FV-08VRE2
Description
Fan/Led Lamp
Whisperrecessed Led, Fan-Led Light, 80 CFM, 0.8 Sone, (1) 11W GU24 Base, Energy Star 2.0 Certified Led Lamp, Integrated Dual 4" or 6" Duct Adaptor, 7-1/2" Housing Depth.
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Exhaust Fans
UNSPSC
N/A
UPC/GTIN
885170302730 / 00885170302730
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.63 (Each)
Resources
Images
 
 
FV08VRE2 - Large Image
 
FV08VRE2 - Small Image
Attachments
 
 
FV08VRE2 - Specification Sheet
Other Links
 
 
FV08VRE2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Descriptions
Description
FAN/LED LAMP
Product Type
Led, Fan-Led Light, 80 CFM
extra long description
PEP FV-08VRE2 LED, fan-LED light, 8
Long Description
WhisperRecessed LED, fan-LED light, 80 CFM, 0.8 sone, (1) 11W GU24 base, ENERGY STAR 2.0 certified LED lamp, integrated dual 4" or 6" duct adaptor, 7-1/2" housing depth.
Special Features
LED lamp included
Manufacturer Information
Manufacturers Part Number
FV-08VRE2
Brand
Recessed Led
GTIN
00885170302730
UPC
885170302730
Taxonomies, Classifications, and Categories
Type
Fan-Lite
Packaging
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
Application
Ceiling Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat