100054BL - Replacment Blade Set

Platinum Tools

  • $10.47 (Each)
  • $10.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100054BL
Manufacturer
Platinum Tools
Manufacturer's Part Number
100054BL
Description
Replacment Blade Set
Cutting & Trimming Wire Ends Is A Necessary Part Of Any Crimping Operation, and These Blades Are Designed As Replacements For Platinum PN#100054C. This Heavy Duty Tool Is The Perfect Solution When Working With High Performance, Larger Od Cables That Are Tougher to Terminate Due to Larger Wire Gauges, Thicker, Harder Insulation On The Conductors and Pair Separating Splines.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
26121638 - Crimping materials
UPC/EAN/GTIN
849160001621 / 8491600016218 / 00849160001621
Weight per unit
0.0173 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.47 (Each)
Resources
Images
 
 
100054BL - Large Image
 
100054BL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
REPLACMENT BLADE SET
Product Type
Ez-Rjpnro HD Crimp Tool
extra long description
PLATINUM 100054BL EZ-RJPNRO HD Crim
Features
Replacement Blade Set for PN 100054C
Long Description
Cutting & Trimming wire ends is a necessary part of any crimping operation, and these blades are designed as replacements for Platinum PN#100054C. This heavy duty tool is the perfect solution when working with high performance, larger OD cables that are tougher to terminate due to larger wire gauges, thicker, harder insulation on the conductors and pair separating splines.
Special Features
Replacement Blade Set for PN 100054C.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
100054BL
GTIN
00849160001621
UPC
849160001621
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Blades
Packaging
Weight per each
0.0173
Carton
1
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat