13022C - Punchdown Tool Extension

Platinum Tools

  • $19.78 (Each)
  • $19.78 (Each)

  • $79.12 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13022C
Manufacturer
Platinum Tools
Manufacturer's Part Number
13022C
Description
Punchdown Tool Extension
Punchdown Extension Tool
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
849160000341 / 8491600003416 / 00849160000341
Weight per unit
0.1155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.78 (Each)
Standard Packaging
$79.12 (Per 4)
Resources
Images
 
 
13022C - Small Image
 
13022C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PUNCHDOWN TOOL EXTENSION
Product Type
Punchdown Extension Tool
extra long description
PLATINUM 13022C Punchdown Extension
Features
The Punchdown Tool Extension is designed to extend the reach of your punchdown tool, improving access and visibility when working in a recessed box or densely stacked cross connect block environment. Rugged, all steel, easy to use design. Gang two extensions together to double the length., 849160000341
Long Description
Punchdown Extension Tool
Special Features
Use in enclosures with stacked or layered modules; Use in tight/over-crowded work areas; Compatible with all industry standard tools using the Bayonet style (twist & lock) blade retention socket.
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
13022C
GTIN
00849160000341
UPC
849160000341
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Punchdown Tools
Packaging
Weight per each
0.1155
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat