13155C - Punchdown Tool W/66 Blade

Platinum Tools

  • $50.37 (Each)
  • $50.37 (Each)

  • $201.48 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13155C
Manufacturer
Platinum Tools
Manufacturer's Part Number
13155C
Description
Punchdown Tool W/66 Blade
Pro-Strike Punchdown Tool W/66 Blade
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
849160006473 / 8491600064738 / 00849160006473
Weight per unit
0.4319 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.37 (Each)
Standard Packaging
$201.48 (Per 4)
Resources
Images
 
 
13155C - Large Image
 
13155C - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PUNCHDOWN TOOL W/66 BLADE
Product Type
Pro-Strike Punchdown Tool W/66 Blade
extra long description
PLATINUM 13155C PRO-Strike Punchdow
Features
The new PRO-Strike Punchdown Tool combines rugged design, an ergonomic comfort grip handle and enhanced functions. The primary tool for all telecom and datacom installers working with 110, 66, Krone and BIX style cross connects. This professional tool will provide precise, repeatable and reliable terminations that helps ensure installations pass certification and your peace-of-mind., 849160006473
Long Description
PRO-Strike Punchdown Tool w/66 Blade
Special Features
Terminate and cut Cat3/5/5e/6 cables; Spring loaded for fast, low effort wire seating and termination; Bayonet style (twist & lock) blade retention socket is compatible with industry standard tools and blades; New built-in hook – feeds or removes wire; New multi-use spudger – for screwdriver, IDC insert tool or to clean debris; 110, 66, 630, Krone and BIX™ style interchangeable blades; Color coded yellow on the cut side of the tool per industry standard; Adjustable low and high force impact settings are pr
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
13155C
GTIN
00849160006473
UPC
849160006473
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Punchdown Tools
Packaging
Weight per each
0.4319
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat