1501520J - Jacket Stripper 20/Jar

Platinum Tools

  • $225.48 (Each)
  • $225.48 (Each)
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
1501520J
Manufacturer
Platinum Tools
Manufacturer's Part Number
15015-20J
Description
Jacket Stripper 20/Jar
Counter Jar 20 PCS Of PN15015
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
27111510 - Stripping tools
UPC/EAN/GTIN
849160005063 / 8491600050632 / 00849160005063
Weight per unit
1.3269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.48 (Each)
Resources
Images
 
 
1501520J - Small Image
 
1501520J - Large Image
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
JACKET STRIPPER 20/JAR
Product Type
Counter Jar 20 PCS Of PN15015
extra long description
PLATINUM 15015-20J Counter Jar 20 p
Features
Counter Jar, 20 pcs. of PN 15015. , 849160005063
Long Description
Counter Jar 20 pcs of PN15015
Special Features
Removes the cable jacket on Cat5/5e/6 cables; Accepts cable diameters from 0.18" to 0.25" (4.5mm - 6.3mm); No adjustments required; easily switch from one cable type or insulation to another; Does not nick inner conductors; Recommended for PVC cable jackets.
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
15015-20J
GTIN
00849160005063
UPC
849160005063
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Wire Strippers
Packaging
Weight per each
1.3269
Carton
1
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat