15015C - Cat 5/6 Stripper

Platinum Tools

  • $13.07 (Each)
  • $13.07 (Each)

  • $52.28 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15015C
Manufacturer
Platinum Tools
Manufacturer's Part Number
15015C
Description
Cat 5/6 Stripper
This Economical Tool Strips The Cable Jacket From CAT5/5E/6 Twisted Pair Cables With Professional Results. Features A Long Life Blade Specifically Designed to Self-Adjust to Prevent Nicks to The Inner Conductors. Durable, High Impact Plastic Housing Is Molded In Yellow to Make It Easy to Locate.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/EAN/GTIN
899740000261 / 8997400002616 / 00899740000261
Weight per unit
0.1011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.07 (Each)
Standard Packaging
$52.28 (Per 4)
Resources
Images
 
 
15015C - Large Image
 
15015C - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Long Description
This economical tool strips the cable jacket from Cat5/5e/6 twisted pair cables with professional results. Features a long life blade specifically designed to self-adjust to prevent nicks to the inner conductors. Durable, high impact plastic housing is molded in yellow to make it easy to locate.
Special Features
Accepts cable diameters from 0.18" to 0.25" (4.5mm - 6.3mm);Does not nick inner conductors;easily switch from one cable type or insulation to another;No adjustments required;Recommended for PVC cable jackets.;Removes the cable jacket on Cat5/5e/6 cables
Description
CAT 5/6 STRIPPER
Product Type
C5/6 Cable Jacket Stripper
extra long description
PLATINUM 15015C C5/6 Cable Jacket S
Features
This economical tool strips the cable jacket from Cat5, 5e and 6 twisted pair cables with professional results. Features a long life blade specifically designed to self-adjust to prevent nicks to the inner conductors. Durable, high impact plastic housing is molded in yellow to make it easy to locate
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
15015C
GTIN
00899740000261
UPC
899740000261
Taxonomies, Classifications, and Categories
Type
Wire Strippers
Category Description
HAND TOOLS
Packaging
Weight per each
0.1011
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat