T130 - VDV Mapmaster

Platinum Tools

  • $186.08 (Each)
  • $186.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T130
Manufacturer
Platinum Tools
Manufacturer's Part Number
T130
Description
VDV Mapmaster
The VDV Mapmaster 3.0 Combines Continuity Testing, Mapping, Generating Tones and Length Measurement Functions Into A Single Easy-to-Use Unit For Installation, Troubleshooting, and Maintenance For Telco, Network, or Coax Cable. The Back-Lit Display, Glow-In-The Dark Keypad and A Built-In Flashlight Helps You to Work In The Dark. Whether Your Jobs Are Commercial or Residential, The Versatility and Added Features Of The VDV Mapmaster 3.0 Makes It A Best Value Cable Verifier For The Professional Installer!
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
849160008750 / 8491600087508 / 00849160008750
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.08 (Each)
Resources
Images
 
 
T130 - Small Image
 
T130 - Large Image
 
T130 - Large Image
 
T130 - Large Image
 
T130 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
VDV Mapmaster 3.0 Cable Tester. Box.
Description
VDV MAPMASTER
Features
The VDV MapMaster 3.0 combines continuity testing, mapping, generating tones and length measurement functions into a single easy-to-use unit for installation, troubleshooting, and maintenance for telco, network, or coax cable. The back-lit display, glow-in-the dark keypad and a built-in flashlight helps you to work in the dark. Whether your jobs are commercial or residential, the versatility and added features of the VDV MapMaster 3.0 makes it a best value cable verifier for the professional installer!
extra long description
PLATINUM T130 VDV MapMaster 3.0 Cab
Long Description
The VDV MapMaster 3.0 combines continuity testing, mapping, generating tones and length measurement functions into a single easy-to-use unit for installation, troubleshooting, and maintenance for telco, network, or coax cable. The back-lit display, glow-in-the dark keypad and a built-in flashlight helps you to work in the dark. Whether your jobs are commercial or residential, the versatility and added features of the VDV MapMaster 3.0 makes it a best value cable verifier for the professional installer!
Special Features
Tests to T568A/B wiremap configuration: shorts, opens, miswires, reverses and split pairs. Single-ended Testing for Shorts & Split Pairs. Measures Length in Feet/Meters. Identifies cable location on active ports using flashing Port Link Light. Easy to read, backlit LCD screen with large icons, glow-in-thedark keypad and built-in LED flashlight for use in dark areas. Identify up to 20 network or coax cable runs at a time. Audible Tone Generator, 4 selectable cadences.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
T130
GTIN
00849160008750
UPC
849160008750
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Testers
Packaging
Weight per each
0.98
Carton
1
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat