5121010 - 3" SCH80 45D PVC Elbow

PVC & Accessories

  • $53.38 (Each)
  • $53.38 (Each)

  • $427.04 (Per 8)

  • $5,337.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121010
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121010
Description
3" SCH80 45D PVC Elbow
45° Elbow, 3 In Trade Size, 10.250 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 45 ° Bend Angle, Gray, 0.300 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700020788 / 00088700507081
Weight per unit
2.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.38 (Each)
Carton
$427.04 (Per 8)
Resources
Images
 
 
5121010 - Small Image
 
5121010 - Large Image
 
5121010 - Large Image
Specifications Sheets
 
 
5121010 - Specification Sheet
Attachments
 
 
5121010 - Specification Sheet
Other Links
 
 
5121010 - Other
 
5121010 - Other
 
5121010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.250 in
Descriptions
extra long description
CTX 5121010 3 UL80 45 BND STD R
Product Type
45° Elbow
Long Description
45° Elbow, 3 in Trade Size, 10.250 in Length, 3.5 in Outside Diameter, 2.820 in Inside, 13 in Bend Radius, 45 ° Bend Angle, Gray, 0.300 in Wall Thickness
Features
CANTEX 5121010 is a 3 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
3 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Description
3" SCH80 45D PVC ELBOW
Additional Information
outside diameter
3.5 in
Inside Diameter
2.820 in
Bend Radius
13 in
Bend Angle
45 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
8 CT
Made in USA
yes
Wall Thickness
0.300 in
Manufacturer Information
Manufacturers Part Number
5121010
Brand
PVC & Accessories
GTIN
00088700507081
UPC
088700020788
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
2.669
Carton
8
Uses, Certifications, and Standards
Application
45°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat