5121054 - 3/4" SCH80 90D PVC Elbow

PVC & Accessories

  • $4.78 (Each)
  • $4.78 (Each)

  • $167.18 (Per 35)

  • $477.67 (Per 100)
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
5121054
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121054
Description
3/4" SCH80 90D PVC Elbow
90° Elbow, 3/4 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.698 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 0.1266 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010079 / 00088700063228
Weight per unit
0.1266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Carton
$167.18 (Per 35)
Resources
Images
 
 
5121054 - Large Image
 
5121054 - Large Image
 
5121054 - Small Image
Attachments
 
 
5121054 - Specification Sheet
Other Links
 
 
5121054 - Other
 
5121054 - Other
 
5121054 - Other
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
7.125 in
Descriptions
Product Type
90° Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Long Description
90° Elbow, 3/4 in Trade Size, 7.125 in Length, 1.05 in Outside Diameter, 0.698 in Inside, 4.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.154 in Wall Thickness, 0.1266 lb
Features
CANTEX 5121054 is a 3/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
3/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
extra long description
CTX 5121054 3/4 UL80 90 BND STD R
Description
3/4" SCH80 90D PVC ELBOW
Additional Information
Inside Diameter
0.698 in
Bend Radius
4.5 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
35 CT
Made in USA
yes
Wall Thickness
0.154 in
outside diameter
1.05 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121054
GTIN
00088700063228
UPC
088700010079
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.1266 lb
Weight per each
0.1266
Carton
35
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121054.
Jump To:

Cross Referenced

These items are similar to 5121054 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59013 Allied Tube & Conduit n/a
5121054 Cantex 00088700063228
72900075 JM Eagle 00098179212409
78621 Multi Fittings Corp n/a
UB9AE Thomas & Betts 00034481063223
59013 Certaineed n/a
MUB9AE Picoma Industries n/a

* All prices subject to change.

Begin Live Chat