5121059 - 2-1/2" SCH80 90D PVC Elbow

PVC & Accessories

  • $41.48 (Each)
  • $41.48 (Each)

  • $746.62 (Per 18)

  • $4,147.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121059
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121059
Description
2-1/2" SCH80 90D PVC Elbow
2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700063273 / 00088700567542
Weight per unit
2.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.48 (Each)
Carton
$746.62 (Per 18)
Resources
Other Links
 
 
5121059 - Other
 
5121059 - Other
 
5121059 - Other
Images
 
 
5121059 - Small Image
 
5121059 - Large Image
Attachments
 
 
5121059 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
2 1/2 UL80 90 BND STD R
Features
CANTEX 5121059 is a 2-1/2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121059 2 1/2 UL80 90 BND STD R
Description
2-1/2" SCH80 90D PVC ELBOW
Long Description
2-1/2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121059
GTIN
00088700567542
UPC
088700063273
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 in.
Packaging
Weight per each
2.78
Carton
18
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat