5133176 - 12X12X12 PVC Junction Box

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133176
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133176
Description
12X12X12 PVC Junction Box
12 In. X 12 In. X 12 In. Junction Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700026414 / 00088700026414
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5133176 - Small Image
 
5133176 - Large Image
Attachments
 
 
5133176 - Specification Sheet
Other Links
 
 
5133176 - Other
 
5133176 - Other
 
5133176 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
12
Width
12
Depth
12 in.
Size
12 in. x 12 in. x 12 in.
Descriptions
Long Description
12 in. x 12 in. x 12 in. Junction Box
Special Features
Neoprene Gasket
extra long description
CTX 5133176 12X12 X 12 JUNCTION BOX
Product Type
12X12 X 12 Junction Box
Description
12X12X12 PVC JUNCTION BOX
Features
CANTEX 5133176 is a 12 in. x 12 in. x 12 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
Additional Information
Mounting Type
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133176
GTIN
00088700026414
UPC
088700026414
Taxonomies, Classifications, and Categories
Type
Fabricated Junction Box
Category Description
PVC BOXES
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
JUNCTION BOX
Mounting
zinc plated steel screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat