5133656 - 3" PVC Type LR Condulet

PVC & Accessories

  • $90.75 (Each)
  • $90.75 (Each)

  • $453.75 (Per 5)

  • $9,075.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133656
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133656
Description
3" PVC Type LR Condulet
3 In. Conduit Body Type LR
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700021563 / 00088700517592
Weight per unit
4.562 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.75 (Each)
Carton
$453.75 (Per 5)
Resources
Other Links
 
 
5133656 - Other
 
5133656 - Other
 
5133656 - Other
Images
 
 
5133656 - Small Image
 
5133656 - Large Image
Attachments
 
 
5133656 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
15 in.
Width
4.625 in.
Descriptions
Product Type
3 Ul-LR Access FTG
Features
CANTEX 5133656 is a 3 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Description
3" PVC TYPE LR CONDULET
extra long description
CTX 5133656 3 UL-LR ACCESS FTG
Long Description
3 in. Conduit Body Type LR
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133656
GTIN
00088700517592
UPC
088700021563
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3
Packaging
Weight per each
4.562
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat