5133662 - 1" PVC Type LL Condulet

PVC & Accessories

  • $7.95 (Each)
  • $7.95 (Each)

  • $79.48 (Per 10)

  • $794.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133662
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133662
Description
1" PVC Type LL Condulet
1 In. Conduit Body Type LL
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065635 / 00088700567719
Weight per unit
0.381 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.95 (Each)
Carton
$79.48 (Per 10)
Resources
Other Links
 
 
5133662 - Other
 
5133662 - Other
 
5133662 - Other
Attachments
 
 
5133662 - Specification Sheet
Images
 
 
5133662 - Large Image
 
5133662 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5133662 is a 1 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133662 1 UL-LL ACCESS FTG
Product Type
1 Ul-LL Access FTG
Description
1" PVC TYPE LL CONDULET
Long Description
1 in. Conduit Body Type LL
Manufacturer Information
Manufacturers Part Number
5133662
Brand
PVC & Accessories
GTIN
00088700567719
UPC
088700065635
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight per each
0.381
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat