5133666 - 1-1/4" PVC Type LB Condulet

PVC & Accessories

  • $10.34 (Each)
  • $10.34 (Each)

  • $103.44 (Per 10)

  • $1,034.44 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5133666
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133666
Description
1-1/4" PVC Type LB Condulet
Conduit Body, 1-1/4 In Trade Size, 7.563 In Length, 2.500 In Width, 2.375 In Height, Gray, 0.7620 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065444 / 00088700567672
Weight per unit
0.762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.34 (Each)
Carton
$103.44 (Per 10)
Resources
Images
 
 
5133666 - Large Image
 
5133666 - Large Image
 
5133666 - Small Image
Attachments
 
 
5133666 - Specification Sheet
Other Links
 
 
5133666 - Other
 
5133666 - Other
 
5133666 - Other
Dimensions and Weight
Length
7.563 in
Width
2.500 in
Height
2.375 in
Descriptions
Description
1-1/4" PVC TYPE LB CONDULET
Product Type
Conduit Body
Long Description
Conduit Body, 1-1/4 in Trade Size, 7.563 in Length, 2.500 in Width, 2.375 in Height, Gray, 0.7620 lb/EA
Features
CANTEX 5133666 is a 1-1/4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 1-1/4 in, Gray, PVC
Special Features
Includes Lid, Gasket and Screws
extra long description
CTX 5133666 1 1/4 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133666
GTIN
00088700567672
UPC
088700065444
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.7620 lb/EA
Weight per each
0.762
Carton
10
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
You must have an account to view stock levels
These alternate items can be purchased instead of 5133666.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133666.

1-1/4 In. Conduit Body Type LB
  • Our Part #: LB114
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133666
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($103.44)
LB114 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.34

Each

QTY:
Each
Add
1-1/4" PVC Type LB Condulet
  • Our Part #: E986G
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.34)
E986G - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.34

Each

QTY:
Each
Add
LB12 1 1/4" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078143
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078143
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($103.44)
078143 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133666 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59203 Allied Tube & Conduit 00091111041990
5133666 Cantex 00088700567672
61340125 JM Eagle 00098179202998
PLBLA-125 Madison Electric 00784297760846
78143 Multi Fittings Corp 00622454781436
SLB40S Multi Fittings Corp 00622454775442
E986G Thomas & Betts 00034481207573
1144 Topaz 00751338232037
59203 Certaineed n/a
ME986G Picoma Industries n/a

* All prices subject to change.