5133667 - 1-1/2" PVC Type LB Condulet

PVC & Accessories

  • $12.44 (Each)
  • $12.44 (Each)

  • $124.41 (Per 10)

  • $1,244.14 (Per 100)

Availability: In Stock Locally
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
5133667
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133667
Description
1-1/2" PVC Type LB Condulet
Conduit Body, 1-1/2 In Trade Size, 8.563 In Length, 2.625 In Width, 2.750 In Height, Gray, 0.9550 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065451 / 00088700567016
Weight per unit
0.955 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.44 (Each)
Carton
$124.41 (Per 10)
Resources
Images
 
 
5133667 - Large Image
 
5133667 - Large Image
 
5133667 - Small Image
Attachments
 
 
5133667 - Specification Sheet
Other Links
 
 
5133667 - Other
 
5133667 - Other
 
5133667 - Other
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
8.563 in
Width
2.625 in
Height
2.750 in
Descriptions
Description
1-1/2" PVC TYPE LB CONDULET
Special Features
Includes Lid, Gasket and Screws
Product Type
Conduit Body
Long Description
Conduit Body, 1-1/2 in Trade Size, 8.563 in Length, 2.625 in Width, 2.750 in Height, Gray, 0.9550 lb/EA
Features
CANTEX 5133667 is a 1-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 1-1/2 in, Gray, PVC
extra long description
CTX 5133667 1 1/2 UL-LB ACCESS FTG
Additional Information
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133667
GTIN
00088700567016
UPC
088700065451
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.9550 lb/EA
Weight per each
0.955
Carton
10
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133667.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133667.

1-1/2 In. Conduit Body Type LB
  • Our Part #: LB112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133667
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($124.41) ·
LB112 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.44

Each

QTY:
Each
Add
1-1/2" PVC Type LB Condulet
  • Our Part #: E986H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.44) ·
E986H - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.44

Each

QTY:
Each
Add
LB15 1 1/2" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078144
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078144
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($124.41) ·
078144 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133667 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59204 Allied Tube & Conduit 00091111042003
5133667 Cantex 00088700567016
61340150 JM Eagle 00098179203001
PLBLA-150 Madison Electric 00784297760853
78144 Multi Fittings Corp 00622454781443
SLB50S Multi Fittings Corp 00622454775459
E986H Thomas & Betts 00034481065456
1145 Topaz 00751338232044
59204 Certaineed n/a
ME986H Picoma Industries n/a

* All prices subject to change.

Begin Live Chat