5133724 - 4" PVC Junction Box Adpt

PVC & Accessories

  • $12.31 (Each)
  • $12.31 (Each)

  • $123.13 (Per 10)

  • $1,231.30 (Per 100)
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
5133724
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133724
Description
4" PVC Junction Box Adpt
Box Adapter, 4 In Trade Size, 3.961 In Outside Diameter, 4.910 In Inside, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
088700518032 / 00088700518032
Weight per unit
0.403 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.31 (Each)
Carton
$123.13 (Per 10)
Resources
Other Links
 
 
5133724 - Other
 
5133724 - Other
 
5133724 - Other
Images
 
 
5133724 - Small Image
 
5133724 - Large Image
 
5133724 - Large Image
Attachments
 
 
5133724 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4 in.
Descriptions
Product Type
Box Adapter
Long Description
Box Adapter, 4 in Trade Size, 3.961 in Outside Diameter, 4.910 in Inside, Gray
Features
CANTEX 5133724 is a 4 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures.
Short Description
Box Adapter, 4 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
4" PVC JUNCTION BOX ADPT
extra long description
CTX 5133724 4 UL BOX ADAPTER
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
outside diameter
3.961 in
Inside Diameter
4.910 in
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133724
GTIN
00088700518032
UPC
088700518032
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box Adapter
Trade Size
Trade Size
4 in
Packaging
Weight per each
0.403
Carton
10
Uses, Certifications, and Standards
Application
Through a Hole in a Juction Box Wall to Accept a Female Fitting Outside the Box
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133724.
Jump To:

Similar Items

Similar items are close alternatives to 5133724, though they may not be 100% alike.

BOX ADAPTER
  • MFR Part #: 5133721
  • GTIN: 00088700518001
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133722
  • GTIN: 00088700518018
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133723
  • GTIN: 00088700518025
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133724 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133724 Cantex 00088700518032
61620400 JM Eagle 00098179204596
PJBA-400 Madison Electric 00784297760808
JBA55 Multi Fittings Corp 00622454777309
E996N Thomas & Betts 00034481062707
1220 Topaz 00751338231290
59299 Certaineed n/a
78285 Multi Fittings Corp n/a
ME996N Picoma Industries n/a

* All prices subject to change.

Begin Live Chat