5133841 - 5" SCH40 90D 36"R PVC Eblow

PVC & Accessories

  • $119.56 (Each)
  • $119.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133841
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133841
Description
5" SCH40 90D 36"R PVC Eblow
5 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700014589 / 00088700014589
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.56 (Each)
Resources
Images
 
 
5133841 - Small Image
 
5133841 - Large Image
Other Links
 
 
5133841 - Other
 
5133841 - Other
 
5133841 - Other
Attachments
 
 
5133841 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
5 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Description
5" SCH40 90D 36"R PVC EBLOW
Product Type
5 UL40 90 BND 36"R
Features
CANTEX 5133841 is a 5 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133841 5 UL40 90 BND 36"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133841
GTIN
00088700014589
UPC
088700014589
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
1.76
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat