5133852 - 1" SCH40 90D 36"R PVC Elbow

PVC & Accessories

  • $38.85 (Each)
  • $38.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133852
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133852
Description
1" SCH40 90D 36"R PVC Elbow
1 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700014695 / 00088700014695
Weight per unit
4.7399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.85 (Each)
Resources
Images
 
 
5133852 - Large Image
Attachments
 
 
5133852 - Specification Sheet
Other Links
 
 
5133852 - Other
 
5133852 - Other
 
5133852 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 UL40 90 BND 36"R
Description
1" SCH40 90D 36"R PVC ELBOW
Features
CANTEX 5133852 is a 1 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133852 1 UL40 90 BND 36"R
Long Description
1 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Manufacturers Part Number
5133852
Brand
PVC & Accessories
GTIN
00088700014695
UPC
088700014695
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
4.7399
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat