5133877 - 6" SCH40 90D 36"R PVC Elbow Pe

PVC & Accessories

  • $181.02 (Each)
  • $181.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133877
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133877
Description
6" SCH40 90D 36"R PVC Elbow Pe
6 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700014886 / 00088700014886
Weight per unit
6.5299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.02 (Each)
Resources
Images
 
 
5133877 - Small Image
 
5133877 - Large Image
Attachments
 
 
5133877 - Specification Sheet
Other Links
 
 
5133877 - Other
 
5133877 - Other
 
5133877 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
6" SCH40 90D 36"R PVC ELBOW
Product Type
6 UL40 90 BND 36"R
Features
CANTEX 5133877 is a 6 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
6 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow
extra long description
CTX 5133877 6 UL40 90 BND 36"R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133877
GTIN
00088700014886
UPC
088700014886
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
6 in.
Packaging
Weight per each
6.5299
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat