5133886 - 6" SCH40 90D 60"R PVC Elbow

PVC & Accessories

  • $248.08 (Each)
  • $248.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133886
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133886
Description
6" SCH40 90D 60"R PVC Elbow
6 In. X 90-Degree X 60 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700017894 / 00088700017894
Weight per unit
36.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.08 (Each)
Resources
Other Links
 
 
5133886 - Other
 
5133886 - Other
 
5133886 - Other
Images
 
 
5133886 - Large Image
Attachments
 
 
5133886 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6 UL40 90 BND 60"R
Description
6" SCH40 90D 60"R PVC ELBOW
Features
CANTEX 5133886 is a 6 in. x 90-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133886 6 UL40 90 BND 60"R
Long Description
6 in. x 90-Degree x 60 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133886
GTIN
00088700017894
UPC
088700017894
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
36.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat