5133901 - 6" SCH40 22-1/2D PVC Elbow

PVC & Accessories

  • $82.88 (Each)
  • $82.88 (Each)

  • $8,288.09 (Per 100)
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
5133901
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133901
Description
6" SCH40 22-1/2D PVC Elbow
6 In. X 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700028081 / 00088700028081
Weight per unit
2.1899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.88 (Each)
Carton
$82.88 (Each)
Resources
Other Links
 
 
5133901 - Other
 
5133901 - Other
 
5133901 - Other
Images
 
 
5133901 - Small Image
 
5133901 - Large Image
Attachments
 
 
5133901 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
6 UL40 22 1/2BND STD R
Description
6" SCH40 22-1/2D PVC ELBOW
Features
CANTEX 5133901 is a 6 in. x 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
extra long description
CTX 5133901 6 UL40 22 1/2BND STD R
Long Description
6 in. x 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133901
GTIN
00088700028081
UPC
088700028081
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
6 in.
Packaging
Weight per each
2.1899
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133901.
Jump To:

Similar Items

Similar items are close alternatives to 5133901, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5134067
  • GTIN: 00088700010611
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5134068
  • GTIN: 00088700010628
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5134037
  • GTIN: 00088700028302
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5134094
  • GTIN: 00088700028432
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5136403
  • GTIN: 00088700031654
  • Manufacturer: CANTEX INC.

* All prices subject to change.

Begin Live Chat