5140032 - 3/4" PVC End Cap

PVC & Accessories

  • $2.51 (Each)
  • $2.51 (Each)

  • $251.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5140032
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140032
Description
3/4" PVC End Cap
3/4 In. End Cap
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527621 / 00088700527621
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$251.23 (Per 100)
Resources
Other Links
 
 
5140032 - Other
 
5140032 - Other
 
5140032 - Other
Images
 
 
5140032 - Small Image
 
5140032 - Large Image
Attachments
 
 
5140032 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
.875 in.
Length
.875 in.
Width
.875 in.
Size
3/4 in.
Descriptions
Features
CANTEX 5140032 is a 3/4 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
extra long description
CTX 5140032 3/4 UL END CAPS
Description
3/4" PVC END CAP
Product Type
3/4 Ul End Caps
Long Description
3/4 in. End Cap
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Additional Information
outside diameter
1.063
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140032
GTIN
00088700527621
UPC
088700527621
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.052
Carton
100
Uses, Certifications, and Standards
standard
UL Listed
Application
End Cap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat